Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawn Mixer

Model # :WBB3085867

MPN #: BD33H30-CC-660-1P4.5-1

Brawn Mixer Industrial Mixer 400 Qts. Cap., .33 HP, Gear Drive, 4.5 Impeller Dia, 208-230V/460V

Product Description
Brawn High-Torque, Direct Drive, Heavy-Duty Industrial Mixers. Used for small batch or high-shear mixing applications. 0.33HP, 208-230v/460v, 3-phase, 60 hertz, wash down, TEFC electric motor, not rated for inverter use. Attach your mixer with with a clamp mount as indicated. Shafts can be cut to length as needed. Made in the USA.

Features:
  • Motor Type: TEFC Electric Motor
  • Drive Type: Direct Drive
  • RPM: 1750
  • Impeller Type: Propeller
  • Max Shaft Length Inches: 60
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 100 Gallons


PRICE
$2,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight55 lbs
Blade Diameter4-1/2 in

Product Details

TypeHeavy-Duty Industrial Mixer
Horsepower5/16 HP
Hertz60 Hz
For Use WithUsed For Small Batch Or High-Shear Mixing Applications
Capacity400 qt
Voltage208-230V/460V V
MaterialStainless Steel
Phase3
Manufacturers Part NumberBD33H30-CC-660-1P4.5-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL