Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Idem

Model # :WBB1514771

MPN #: 142018A

IDEM 142018A GLS Rope Pull Switch E Stop/LED-STD Act, 2NC 1NO, Die Cast

Product Description
The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or can be fitted later after installation without any extra wiring. .

PRICE
$263.98

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height4 in
Weight2 lbs
NPT1/2 in

Product Details

TypeGLS
ColorYellow
Voltage24 V
MaterialDie Cast
DescriptionSafety Rope Pull Switch E Stop & LED
Circuits2NC 1NO
Manufacturers Part Number142018A
BrandIdem