Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle Foodservice

Model # :WBB2949958

MPN #: 36505L00

Allpoints 1421377 Brush, Cleaning, 20", Blk Handle For Carlisle Foodservice Products

Product Description
    Material: Polypropylene Bristles
  • Length: 20" | 508 Mm
  • Height: 1 5/8" | 41 Mm
PRICE
$22.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number36505L00
TypeBrushes
BrandCarlisle Foodservice