Beckett 14503P King 1-1/2" Horizontal Oil Tank Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Beckett 14503P King 1-1/2" Horizontal Oil Tank Gauge
1-1/2" and 2" Male thread sizes (NPT), Molded Float impervious to petroleum products, Tangle-free solid link hinge is designed to withstand rough handling, Large, easy-to-read, plastic vial includes UV inhibitors and resists breakage, 2 rubber gaskets enable the gauge to accommodate up to 5 psi air-test requirements, Rustproof zinc bushing, Float assembly can be removed without removal of zinc tank bushing to allow the insertion of a measuring stick. Made in the USA.
1-1/2" and 2" Male thread sizes (NPT), Molded Float impervious to petroleum products, Tangle-free solid link hinge is designed to withstand rough handling, Large, easy-to-read, plastic vial includes UV inhibitors and resists breakage, 2 rubber gaskets enable the gauge to accommodate up to 5 psi air-test requirements, Rustproof zinc bushing, Float assembly can be removed without removal of zinc tank bushing to allow the insertion of a measuring stick. Made in the USA.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Width | 3 in |
| Height | 17 -3/4 in |
| Weight | 0.8 lbs |
| Size | 1-1/2" |
Product Details
| Material | Zinc |
| Description | King Horizontal Oil Tank Gauge |
| Manufacturers Part Number | 14503P |
| Brand | Beckett |