Mitco 81M Nozzle Adapters, 1-3/8"L X 1/8"FPT Package Of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mitco 81M Nozzle Adapters, 1-3/8"L X 1/8"FPT, 6/Pk
Used as a coupling between the nozzle and the oil line from the fuel unit. Precision machined solid brass. Made in the USA.
Used as a coupling between the nozzle and the oil line from the fuel unit. Precision machined solid brass. Made in the USA.
PRICE
$53.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 2 in |
| Height | 1/2 in |
| Pipe Size | 1/8 in |
Product Details
| Material | Brass |
| Package Quantity | 6 |
| Description | Nozzle Adaptor |
| Manufacturers Part Number | 81M |
| For Use With | Oil Lines |
| Brand | Mitco |