- Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers
- Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection
- C7027 mounts on a 1/2" sighting pipe by using an integral collar
- Detectors can be wired in parallel for difficult sighting applications
- C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed
- Allows for blast tube mounting due to compact size
- C7044 mounts with a two screw bracket
- The C7044 UV sensor tube is enclosed in a stainless steel housing
- C7044 has the capability of side or end viewing in flame monitoring applications
Honeywell Flame Sensor C7027A1049, UV Minipeeper, 0 To 215°F Range, 1/2" NPT Threaded Spud
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/5 in |
| Width | 2-5/7 in |
| Height | 4-3/5 in |
| Weight | 0.5 lbs |
| Lead Length | 96 in |
Product Details
| Type | Flame Sensor, Ultraviolet, Minipeeper |
| Electrical Connections | 2 NEC Class 1 Lead wires |
| For Use With | Coal Fired Burners |
| Mounting Location | Integral Nut For 1/2" Sighting Pipe |
| Includes | 1/2" NPT Threaded Spud Connector |
| Description | Minipeeper |
| Manufacturers Part Number | C7027A1049 |
| Comments | Detects UV Radiation In Flames |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |