Beckett 14522P King Combo Vertical Oil Tank Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Beckett 14522P King Combo Vertical Oil Tank Gauge
Gauge has a large, easy to read vial constructed in break resistant plastic, The float is impervious to petroleum products, The tangle-free Solid Klink hinge withstands rough handling, Gauge is constructed in durable cast iron with a corrosion-resistant powder coating finish. Made in the USA.
Gauge has a large, easy to read vial constructed in break resistant plastic, The float is impervious to petroleum products, The tangle-free Solid Klink hinge withstands rough handling, Gauge is constructed in durable cast iron with a corrosion-resistant powder coating finish. Made in the USA.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Height | 29 -1/2 in |
| Weight | 3 lbs |
Product Details
| Material | Iron |
| Description | King Combo Vertical Oil Tank Gauge |
| Manufacturers Part Number | 14522P |
| Brand | Beckett |