Field Controls 24" Draft Oil-Gas-Wood-Coal MGII-24
Write a Review
|
Questions & Answers (0)
Product Description
Field Controls 24 Draft Oil-Gas-Wood-Coal MGII-24
A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.
The MGI provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01. Draft adjustments using weights are simple and accurate from .01 to .1. Made in the USA.
A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.
The MGI provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01. Draft adjustments using weights are simple and accurate from .01 to .1. Made in the USA.
PRICE
$1,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 23 in |
| Height | 26 in |
| Weight | 63.1 lbs |
| Circumference | 69 to 78-1/2 in |
| Diameter | 22 to 25 in |
Product Details
| Manufacturers Part Number | MGII-24 |
| Brand | Field Controls |
Warranty
| Warranty | 1 yr |