Beckett 14833P Horizontal Oil Tank Accessory Kit for 275 Gal. Oil Tank
Write a Review
|
Questions & Answers (0)
Product Description
Replacement oil tank kit for Horizontal oil tank Installations, Made of rust resistant zinc casting, Interchangeable with industry standard oil fill-pipe nozzle adapters, Rust resistant. Includes Leak-Proof 2" Vent Alarm/Gauge, 2" Zinc Speed-Fill 45 Degree Connector, 2" Zinc Speed-Fill Cap And 2" Zinc Vent Cap. Made in the USA.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 29-3/4 in |
| Height | 6 -1/4 in |
| Weight | 4 lbs |
Product Details
| Includes | Vent Alarm/Gauge, Speed-Fill 45 Degree Connector, Speed-Fill Cap And Vent Cap |
| Material | Zinc |
| Description | Horizontal Oil Tank Accessory Kit for 275 Gal. Oil Tank |
| Manufacturers Part Number | 14833P |
| Brand | Beckett |