Mitco 264-48m Micro-Flow Replacement Oil Filter Element, W/Gaskets Package Of 48
Write a Review
|
Questions & Answers (0)
Product Description
Mitco 264-48M Micro-Flow Replacement Oil Filter Element, W/Gaskets, 48/Pk
State of the art oil filter cartridges designed for a full range of nozzle gallonages. Largest surface area with the most flutes - computer designed. Largest volume of filter material. increased holding capacity provides larger area for longer filter life. Non-shedding design is fiber welded - no bonding agent to clog nozzle. Revolutionary Y fiber improves depth filtration. Replaces General 1A-25A, Sid Harvey 264-48, Unifilter 77, Westwood S254. Made in the USA.
State of the art oil filter cartridges designed for a full range of nozzle gallonages. Largest surface area with the most flutes - computer designed. Largest volume of filter material. increased holding capacity provides larger area for longer filter life. Non-shedding design is fiber welded - no bonding agent to clog nozzle. Revolutionary Y fiber improves depth filtration. Replaces General 1A-25A, Sid Harvey 264-48, Unifilter 77, Westwood S254. Made in the USA.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 11-1/2 in |
| Height | 12 in |
Product Details
| Includes | Replacement Element And Gaskets |
| Package Quantity | 48 |
| Description | Fuel Oil Filter |
| Manufacturers Part Number | 264-48M |
| For Use With | General 1A-25A, SH 264-48, Unifilter 77, Westwood S254 |
| Filter Type | Micro-Flow |
| Brand | Mitco |