Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB895501

MPN #: P131-53M

Mitco P131-53M Smart-Flo Oil De-Aerator, 1/4"NPT, 2 Floats, UL listed and B100 compatible

Product Description
The P131-53M Smart-Flo automatic furl oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is subject to factory testing.

  • Provides superior flow characteristics over earlier and competitive de-aerators.
  • New, lower profile design for use in tight areas.
  • Clear chamber allows viewing of oil quality and air content.
  • Comes with the industry's highest possible bio-fuel rating: B100
  • UL Listed
  • Fusible Inline Valve Included
  • 5 Year Warranty


PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width3-5/8 in
Height8 in
NPT1/4 in

Product Details

Max Ambient Temperature140°F °F
Operating Pressure10 PSI
DescriptionOil De-Aerator
Manufacturers Part NumberP131-53M
For Use WithOil Burners
BrandMitco

Compliance & Certifications

CertificationsUL listed and B100 compatible