Beckett 13420P Speed Fill Female 45 for Oil Tanks
Write a Review
|
Questions & Answers (0)
Product Description
Replacement oil tank part, Made of zinc casting, Interchangeable with industry standard oil fill-pipe nozzle adapters, Rust resistant. Made in the USA.
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 3 -1/2 in |
| Weight | 0.5 lbs |
Product Details
| Material | Steel |
| Description | Speed Fill Female 45 for Oil Tanks |
| Manufacturers Part Number | 13420P |
| Brand | Beckett |