The Husqvarna® K770 has semiautomatic belt tensioning and a heavy-duty cutting arm with a 3-bolt joint. Powerful all-around power cutter is ideal for cutting concrete and masonry in alteration, renovation and new construction work. Used to cut smaller holes and adjust window and door openings as well as cutting curbstones and pavers in landscaping. Can also be used to cut pipes. Equipped with a 74cc gas engine with X-Torq®, SmartCarb™, Active Air Filtration™ system, plus dust handling and vibration and sound dampening systems to make the power cutter more convenient to use.
Husqvarna K 770 14" Power Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-13/16 in |
| Width | 8-7/8 in |
| Height | 16-5/16 in |
| Weight | 22.4 lbs |
| Arbor Size | 1 in |
| Tool Weight | 27 lbs |
| Blade Diameter | 14 in |
Product Details
| Max RPM | 9000 rpm |
| RPM | 9000 rpm |
| Type | Gas Masonry Saw |
| Metal/Wood Cutting | Concrete |
| Power Source | Gas Engine |
| Includes | Blade not Included |
| Description | Handheld Power Concrete Cutter |
| Manufacturers Part Number | K770 |
| Brand | Husqvarna |