When you need to make deep cuts fast our K 970 Ring is the answer. It has an exceptional cutting depth, twice the amount of a traditional power cutter. It has a high cutting capacity, can make deep cuts from one side and is the quickest method for small and medium-sized cuts.
Husqvarna K 970 17" Ring Power Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,889.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-8/9 in |
| Width | 8-13/16 in |
| Height | 17 in |
| Weight | 30.4 lbs |
| Blade Diameter | 14 in |
Product Details
| Max RPM | 11,000 rpm |
| Type | Power Cutter |
| Metal/Wood Cutting | Concrete |
| Style | Cement Ring Saw |
| Power Source | Petrol |
| Description | Gas Powered Ring Saw |
| Manufacturers Part Number | 970608201 |
| Brand | Husqvarna |