This 14in. electric wet power cutter cuts building blocks, pipe reinforcement bar, concrete and brick (blade not included). It makes cuts up to 5in. deep and can be used wet or dry (dry vacuum attachment sold separately). Wet use controls dust. Comes with blade wrench.
Husqvarna K 4000 Cut-n-Break Power Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/8 in |
| Width | 8-7/8 in |
| Height | 15-3/8 in |
| Weight | 18.5 lbs |
| Arbor Size | 1 in |
| Blade Diameter | 14 in |
Product Details
| Max RPM | 5000 rpm |
| RPM | 5000 rpm |
| Metal/Wood Cutting | Concrete |
| Amperage | 15 A |
| Power Source | Corded |
| Voltage | 120 V |
| Phase | Single |
| Manufacturers Part Number | K4000 |
| Brand | Husqvarna |