14x28x12 Round Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
RoundTop® Tough All Weather RV Protection. Secure your recreational vehicle with the better built RoundTop® Shelter. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 2-3/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer, polyethylene, rip-stop weave fabric cover is hot air fused at the seams and 100% waterproof.
PRICE
$3,349.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 ft |
| Width | 14 ft |
| Height | 12 ft |
| Weight | 644 lbs |
| Side Wall Height | 10' 1" |
| Opening (W x H) | 11' 4" x 10' 1" |
| Rafter Spacing | 4' |
| Peak Height | 12' |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Green rpm |
| Color | Green |
| Canopy Style | Round |
| Style | Round |
| Capacity | 4704 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 2-3/8" OD Steel Pipe |
| Manufacturers Part Number | 95334 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |