Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236203

MPN #: 97254

ShelterLogic Barn Style Shelter 12' x 28' x 9' Green

Product Description
    This Barn Style Shelter offers more headroom and cubic storage space and a stronger roof design. Store your cars, boats, SUVs, commercial and industrial equipment, trucks, trailers and more.All-steel DuPont™ thermoset baked on powder-coated finish resists rust and corrosion. ShelterLock™ Stabilizer Block at every rib connection adds rock-solid strength and stability to frame. Bolt-together hardware at every connection point ensures maximum strength and durability. Ratchet Tite™ Tension System and Easy-Glide Sliding Cross Rails keep the cover smooth and taught. Universal steel foot plates for easy and solid connection to ground anchors, cement or pony walls. Advanced engineered, commercial grade polyethylene woven fabric is UV treated inside and out to stand up to the elements.

    Package Includes
  • 2" All steel frame
  • 30" Auger anchors
  • (2) Double zippered front door panels
  • (2) Pull-Eaze™ Roll-Up Door Kits
  • (1) ShelterVent™ Kit
  • 9 oz. Polyethylene Cover


PRICE
$2,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft
Width12 ft
Height9 ft
Weight418 lbs
Side Wall Height6'
Opening (W x H)9' 6" x 6' 8"
Rafter Spacing4'
Peak Height9' 1"

Product Details

Assembly RequiredYes
Max RPMGreen rpm
ColorGreen
Canopy StyleBarn
StyleBarn
Capacity3024 ft³
MaterialPolyethylene
Package Quantity1
Frame Material2" OD Steel Pipe
Manufacturers Part Number97254
BrandShelterLogic

Warranty

Warranty1 yr