14"W x 73"H Black Tower Ladder
Write a Review
|
Questions & Answers (0)
Product Description
14X73 Black Tower Ladder
73"H Ladder Tower - The extremely versatile Ladder system allows you to vary your merchandising techniques to suit any department's needs - from hangrails to shelves, or a combination of both. The multi-purpose epoxy-coated units can be accessorized with specialized hangrails, shelves, face-outs and water falls.
73"H Ladder Tower - The extremely versatile Ladder system allows you to vary your merchandising techniques to suit any department's needs - from hangrails to shelves, or a combination of both. The multi-purpose epoxy-coated units can be accessorized with specialized hangrails, shelves, face-outs and water falls.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 73 in |
Product Details
| Type | Tower Ladder |
| Class | Ladder System™ |
| Finish | Semi-gloss |
| Line | Fixtures |
| Color | Black |
| Manufacturers Part Number | A306/B |
| Brand | Econoco |