DeWalt® 15 Degree Coil Framing Nails, 2-3/8" X .099" Ring Bright , 2700/Qty
Write a Review
|
Questions & Answers (0)
Product Description
2-3/8" Fastener Length, 0.120 diameter Smooth Bright Finish Nails
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8" |
Product Details
| Padlock Capacity | 2-3/8" |
| Country of Origin | Import |
| Finish | Bright |
| Package Quantity | 2700 |
| Fastener Collation | 15 Degree |
| Brand | DeWalt |