Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791059

MPN #: 960915

Terrier 15 TDH Horizontal Plate Lifting Clamp, 16500 lb. Capacity, 1-9/16"Jaw

Product Description
For horizontal lifting and transporting of steel and concrete pipes without damaging the product. TPH-HD version is specially designed for extreme heavy duty lifting situations (eg . loading and unloading ships).

Features:
  • Compact shape and relatively low unit weight with a high lifting capacity
  • The surface of the support area is equipped with a special plastic cover which is easy to change
  • TPH-HD has special handle for easy handling
  • Compact design and high lifting capacity
  • Lightweight design for easy handling
  • Tough quality heavy duty body
  • Terrier TPH lifting clamps must always be used in pairs!
  • 1.5 TPH Pipe Clamp with 0-1.57 inch jaw opening & 1650 lbs Working Load Limit


PRICE
$1,134.89

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1650 lbs
Throat Depth2-3/4 in
Max Plate Thickness1-9/16 in
Bail Opening5/8 in
Working Load Limit1650 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number960915
BrandTerrier