Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276218

MPN #: BP125A

Buyers Products 15 Ton Swivel Type Pintle Hook - BP125A

Product Description
The 15 Ton Swivel Type Pintle Hook from Buyers Products has both a spring cushion and swivel action to reduce stress on towing mechanisms and allow for off-road and uneven terrain towing. The spring reduces stress upon acceleration and the swivel action allows for travel over rough terrain. It's ideal for construction and utility equipment, military equipment, and highway construction towing purposes, with loads up to 30,000 lb. For off-road use, the load should be reduced by 25%.

Features
  • Reduces towing stress upon acceleration.
  • Provides torsional relief when towing over uneven terrain.
  • Additional braces can be attached using a built-in lug.
  • Strong forged steel construction.
  • Compares to Holland# PH-T-125A


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth11-1/2 in
Height18 in
Weight44.1 lbs
Size15 Ton
Fastener Size1/2 in

Product Details

Mounting Pattern Vertical1-3/4"
TypePintle Hook
ColorBlack
Hole Spacing Vertical1-3/4"
For Use WithConstruction/Utility Equipment, Road Construction, Military Equipment
ID Eye2-3/8" - 3"
StyleSwivel
M.G.T.W.30,000 Lbs
Hole Spacing Horizontal5-3/8" / 10-3/8"
FinishPowder Coat
MaterialForged Steel
Description15 Ton Swivel Type Pintle Hook
Mounting Pattern Horizontal5-3/8" / 10-3/8"
Manufacturers Part NumberBP125A
M.V.I.6,000 Lbs
BrandBuyers Products