Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276230

MPN #: BP100A

Buyers Products 15 Ton Swivel Type Pintle Hook - BP100A

Product Description
The 15 Ton Swivel Type Pintle Hook from Buyers Products has both a spring cushion and swivel action to reduce stress on towing mechanisms and allow for off-road and uneven terrain towing. The spring reduces stress upon acceleration and the swivel action allows for travel over rough terrain. It is ideal for construction and utility equipment, military equipment, and highway construction towing purposes for loads up to 30,000 lb. For off-road use, load should be reduced by 25%.

Features
  • Reduces towing stress upon acceleration.
  • Provides torsional relief when towing over uneven terrain.
  • Strong forged steel construction.
  • Compares to Holland# PH-T-100A


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-6/7 in
Depth10 in
Height6 in
Weight37.5 lbs
Size15 Ton
Fastener Size1/2 in

Product Details

Mounting Pattern Vertical2"
TypePintle Hook
ColorBlack
Hole Spacing Vertical2"
For Use WithConstruction/Utility Equipment, Road Construction, Military Equipment
ID Eye2-3/8" - 3"
StyleSwivel
M.G.T.W.30,000 Lbs
Hole Spacing Horizontal4-1/2" / 8"
FinishPowder Coat
MaterialForged Steel
Description15 Ton Swivel Type Pintle Hook
Mounting Pattern Horizontal4-1/2" / 8"
Manufacturers Part NumberBP100A
M.V.I.6,000 Lbs
BrandBuyers Products