Quality butyl rubber inner tube for value and performance.
Martin Wheel 13 x 500-6 Inner Tube T506
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Fits Tire Size | 13 x 500-6 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | T506 |
| Brand | Martin Wheel |