Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381019

MPN #: 161786

Rice Lake 150-10-6 Digital Waist-Level Physician Scale, 550 lb x 0.2 lb

Product Description
The Rice Lake 150-10-6 digital physician scale is designed with a modern appearance and features a waist-level digital display at just over four feet for ease of use. The large, stable scale base is both comfortable and easily transported with two built-in rubber wheels. The 150-10-6 can be powered from an optional 120 VAC or 230 VAC AC adapter or standard alkaline batteries. Its large push-button display lights up for simple viewing and an audible beep sounds at the end of each weigh cycle.

Features:
  • Rubber wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
PRICE
$909.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width22-7/16 in
Height48-7/16 in
Weight Capacity550 lbs
Weight25 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length14-1/2 in
Unit of Measurementlb, kg
Platform Width14-1/2 in
Pan/Platform Size14-1/2" x 14-1/2" x 3"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9 VDC by 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° to 40° C
Manufacturers Part Number161786
BrandRice Lake
TypeDigital Physician Scale
ColorWhite
StyleColumn Style
HandpostN
Package Quantity1
DescriptionDigital Waist-Level Physician Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986