Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381017

MPN #: 112571

Rice Lake RL-DBS 230V Digital Baby Scale with Built-in Measuring Tape, 44 lb x 0.5 oz

Product Description
The RL-DBS digital baby scale accurately weighs and measures even the most active babies. Simply place the baby on the scale, remove the baby and recall its weight by pressing the Recall key. The RL-DBS is portable, extremely durable, and easy to clean and maintain.

Features:
  • Large, easy-to-read one-inch LCD display
  • lb or kg locking capability
  • Recall function to view last weight
  • Automatic shut-off for long battery life
  • Built-in measuring tape 0-22.5 in (0-57 cm)
  • Includes 4 AA Alkaline batteries and 230V AC Adapter
PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width15 in
Height3-15/16 in
Weight Capacity44 lbs
Weight10 lbs
Readability10 g
Display Digit Height1"
Unit of Measurementlb, kg
Pan/Platform Size23-5/8" x 15"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply4 AA Alkaline Batteries (Included), AC Adapter (Included)
WheelsNo
Manufacturers Part Number112571
BrandRice Lake
TypeBaby Scale
Measurement Range0" - 22-1/2" (0-57cm)
ColorWhite
Voltage230 V
HandpostN
Package Quantity1
DescriptionDigital Baby Scale with Built-in Measuring Tape
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/cUL