Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381065

MPN #: 150707

Rice Lake SD-11550-WP Summit™ Dialysis Wheelchair Scale, 1000 lb x 0.2 lb

Product Description
The Summit™ SD-1150-WPBT dialysis wheelchair scale is designed to accommodate the unique needs of dialysis patients. It is designed to be pit-mounted flush with the floor for multipurpose weighing. Its heavy-duty handrail enhances patient safety and convenience, and is positioned to remain clear of wheelchairs. Convenient keypad tare reduces errors and increases efficiency.

Features:
  • Package includes scale, pit frame, handrail and indicator
  • Heavy-duty mild steel construction
  • Handrail for added patient safety
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • 10 ft cable between scale base and indicator
PRICE
$4,649.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height37 in
Weight Capacity1000 lbs
Weight3 lbs
Cord Length10 ft
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length36 in
Unit of Measurementlb, kg
Platform Width36 in
Pan/Platform Size36" x 36" x 3"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsNo
Operating Temperature50° - 104° F / 14° - 40° C
MaterialMild Steel
Manufacturers Part Number150707
BrandRice Lake
TypeWheelchair Scale
ColorGray
HandpostY
Package Quantity1
DescriptionSummit™ Dialysis Wheelchair Scale with Handrail
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr