Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381052

MPN #: 193956

Rice Lake 350-10-3M Digital Wheelchair Scale with Handrail, 1000 lb x 0.2 lb

Product Description
Rice Lake's 350-10-3M is a dual ramp, metal wheelchair scale joining the 350-10 Series family. This durable scale offers accurate, high-capacity weighing for a wide range of patients. The 350-10-3M has a large, stable scale base with a non-slip surface to ensure safety during patient weighing. Easy to set up, this foldable scale can be quickly moved on two heavy-duty rear wheels for efficient patient weighing in different locations.

Features:
  • Capacity: 1,000 lb x 0.2 lb (450 kg x 0.1 kg)
  • Platform Weighing Dimensions: 29.5 in x 32 in
  • Two wheels for portability ease
  • Motiontrap™ (movement compensation technology)
  • Large 1-inch LCD display
  • Ability to manually enter the tare weight of a wheelchair
  • BMI (body mass index) function
  • Hold function
  • Unit of Measure: lb only, kg only, lb/kg
  • Non-slip platform
  • Dual ramp
  • EMR capable, USB
  • Powered by 6 AA batteries (included)
PRICE
$4,135.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width37-13/16 in
Height45-5/16 in
Weight Capacity1000 lbs
Weight102 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length29-1/2 in
Unit of Measurementlb, kg
Platform Width31-1/2 in
Pan/Platform Size31-1/2" x 29-1/2" x 3-3/16"
Height RodN

Product Details

DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number193956
BrandRice Lake
TypeWheelchair Scale
ColorBlack, White
HandpostY
Package Quantity1
DescriptionDigital Wheelchair Scale with Handrail
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986