Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317059

MPN #: 1381-YE

ENPAC® 150 Gallon X-Large Tote Combo Spill Kit - Aggressive, 1381-YE

Product Description
Our new compact and portable response kit is like mobility heaven The contents has a Large absorbent capacity that is great for cleaning up spills while standing up to harsh environments and conditions. The handles and wheels make this kit easy to use in any work area. <

Includes:
  • Absorbs up to 150 Gallons/568 Liters
  • (1) X-Large Tote Combo Part # 1531-YE w/8" Wheel Set
  • (200) Aggressive Pads
  • (18) Aggressive Large Socks
  • (60) Aggressive Small Socks
  • (1) 1. 5 Cubic Ft bag of Ensorb®
  • (1) Pack of Wipers
  • (20) Disposal Bags and Ties
  • (1) Emergency Response Guide
  • (2) Pair Nitrile Gloves
  • (2) Pair Goggles
  • (1) Instruction Sheet
  • (1) MSDS(S)
PRICE
$1,769.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1769.00
Buy 4 units - 6 units
1679.00Save $90.00 (5%)
Buy 7+ units
1629.00Save $140.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width27-1/4 in
Height38 in
Weight220
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size150 gal
Wheel Diameter8 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
Container MaterialPolyethylene
Drum Capacity150 gal
Manufacturers Part Number1381-YE
BrandENPAC
TypeChemical Spill Kit
ColorYellow
Socks78
Capacity/Absorption Gallons150 gal
StyleSpill Kit
Pads200
Fluids AbsorbedAcids, Toxic, Flammable, Corrosive and Chemical Substances
Package Quantity1
DescriptionX-Large Tote Spill Kit
Container TypeTote
Number of Pads200
Number of Gloves2 Pairs

Warranty

Warranty1 yr