OZ Lifting Steel Davit Crane, 500 Lb. Capacity w/ 12V DC Electric Winch
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Steel Davit Crane, 500 Lb. Capacity w/ 12V DC Electric Winch
The OZ Lifting Products Davit 500 is our all steel davit crane with a 500lb. capacity. The Davit 500 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 500 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 500 is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.
The OZ Lifting Products Davit 500 is our all steel davit crane with a 500lb. capacity. The Davit 500 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 500 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 500 is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.
PRICE
$1,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 88 lbs |
| Retracted Weight Capacity | 500 lbs |
| Usable Mast Height | 67 in |
| Boom Length | 42 in |
| Boom Height | 55.5 in |
Product Details
| Type | Steel Davit Crane w/ Winch |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZ500DAV-DCW |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |