Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205180

MPN #: OZA500DAV-ACW

OZ Lifting Products 500 lb. Alumi-Lite Davit Crane with 115V AC Electric Winch

Product Description
Our lightweight and portable 500 lb. Alumi-Lite® Davit Crane is ideal for applications where portability is a priority. Made of durable aluminum, this crane offers adjustable boom heights, 360-degree rotation, and a powerful 115V AC electric winch for efficient lifting. The Alumi-Lite® design combines strength with unmatched portability, making it perfect for various tasks.

Features:
  • 500 lb. capacity rating
  • Ultra-lightweight
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight46 lbs
Usable Mast Height74 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA500DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr