Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205168

MPN #: OZXR1000DAV-ACW

OZ Lifting Products 1000 lb. Extended Reach Davit Crane with AC Electric Winch

Product Description
The XR Series Davit Crane is equipped with a 115V AC winch, delivering 1000 lb. of lifting capacity with the ease of electric operation. This configuration ensures consistent and efficient performance, making it ideal for applications that benefit from the convenience of electric winching. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • 1000 lb. capacity rating
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 9 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight117 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR1000DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr