Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786991

MPN #: OZSS850DAV-ACW

OZ Lifting Products 850 lb. Stainless Steel Davit Crane with 115V AC Electric Winch

Product Description
The 850 lb. Stainless Davit Crane by OZ Lifting Products adds a reliable AC-powered winch to the same 304 stainless steel construction and versatile design of the standard crane. Four boom height positions and 360-degree rotation provide flexibility, while quick-connect assembly and a robust 2.5:1 safety factor keep your lifting tasks efficient and secure. This davit crane excels in wastewater, water treatment, chemical processing, aerospace, electronics manufacturing, mining, textiles, and pharmaceutical facilities.

Features:
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • 115V AC electric winch
  • Stainless steel ID tag
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$3,015.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight97 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS850DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr