Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205244

MPN #: OZA1000DAV-HND2

OZ Lifting Products 1000 lb. Alumi-Lite Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
Discover the ultimate combination of strength and portability with our 1000 lb. capacity Alumi-Lite® Davit Crane, equipped with a powerful 2500 lb. carbon steel manual brake winch and drill drive adapter, making it ideal for demanding lifting tasks. Made of durable aluminum, this crane offers adjustable boom heights and 360-degree rotation for versatile use. Experience the perfect balance of strength, portability, and versatility with this Alumi-Lite® crane.

Features:
  • 1000 lb. capacity rating
  • Ultra-lightweight
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight71 lbs
Usable Mast Height70 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA1000DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr