Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097212

MPN #: 7100210210

3M™ DBI-SALA® 1500007 D Ring Attachment 1.0" X 3.50" - 10 Pack

Product Description
Python® 1500007 D Ring Attachment 1.0" X 3.50" - 10 Pack

Features:
  • Heavy-duty box x stitch and dual bar tack stitch with nylon twist multifilament bonded thread
  • Triple fold tab sewn on end of webbing creates a unique "catch point"
  • Heavy-duty welded 1" d-ring allows for easy connection to a variety of extension lanyards for use in the field
  • 3rd party tested for 5 lbs. tools or less
  • 10 Pack
PRICE
$76.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight0.6 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
Package Quantity10
DescriptionD-ring Attachment 1.0" X 3.50" - 5 lb. capacity - (10 Pack)
ColorYellow/Jacquard
Manufacturers Part Number7100210210
Brand3M DBI-SALA