Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097266

MPN #: 7100310176

3M™ DBI-SALA® 1500018 V Ring Attachment - Tool Cinch Dual - Heavy Duty-10 Pack

Product Description
3M™ DBI-SALA® 1500018 V Ring Attachment - Tool Cinch Dual - Heavy Duty-10 Pack1500018

The 3M™ DBI-SALA® Tool Cinch - Dual Wing - Heavy Duty Attachment Point features a unique cinch design that allows users to quickly secure even the most difficult to tether tools, and continue their work. Two stabilization wings allow this tool cinch to be secured to a tool with our Quick Wrap Tape.
  • Simple cinch design allows user to quickly secure equipment
  • Two Stabilization wings can be used to secure cinch in place using our Quick-Wrap Tape II
  • Third party certified to a 80 lb. (36.3 kg) maximum capacity
  • V-Ring attachment point
  • Meets ANSI / ISEA 121-2018
PRICE
$429.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight2 lbs

Product Details

StyleTool Cinch
TypeFall Protection For Tools
Package Quantity10
DescriptionV Ring Attachment - Tool Cinch Dual - Heavy Duty - 80 lb. capacity - (10 Pack)
ColorBlack/Yellow
Manufacturers Part Number7100310176
Brand3M DBI-SALA