Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097223

MPN #: 7100230444

3M™ DBI-SALA® 1500109 Dual Tool Holster (Harness) With Retractors

Product Description
Python® 1500109 Dual Tool Holster (Harness) With Retractors

Features:
  • Comfortably dual pocket design accommodates two hand tools
  • Designed to be used off of the Harness
  • Compact, user friendly design
  • Features new Beacon Hi-Vis reflector strips
  • Drainage vent on bottom for outdoor use
  • 1000 Denier material
  • Heavy-duty 1" d-ring connection points available on the side of the holster for tools weighing 5 lbs or less.
  • 3rd party tested
  • Outfitted with Quick-Mag system
  • Includes dual feed retractor system
  • Retractors offer 52" of reach when fully extended
  • Retractors are load rated for 1.5lbs
  • Retractors are replaceable with hook and loop neoprene retractor pocket
PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Weight0.7 lbs

Product Details

StyleTool Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionDual Tool Holster (Harness) With Retractors
ColorBlack
Manufacturers Part Number7100230444
Brand3M DBI-SALA