Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097267

MPN #: 7100241915

3M™ DBI-SALA® 1500019 Shrink Link 0.75" X 1.75" - 25 Pack

Product Description
3M™ DBI-SALA® 1500019 Shrink Link 0.75" X 1.75" - 25 Pack1500019

After using 3M™ DBI-SALA® Quick Wrap Tape and D-rings to create an attachment point, Heat Shrink is used to create an even stronger connection that is more resistant to abrasives and harsh environments.
  • Protects 3M™ DBI-SALA® Quick-Wrap Tape II from abrasives and harsh work environments
  • Apply heat to shrink to secure quickly
  • Heat shrink links reduce in size by 200% when heat is applied
  • 0.75 in. x 1.75 in. in size (1.9 cm x 4.5 cm)
PRICE
$51.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.2 lbs

Product Details

StyleShrink Link
TypeFall Protection For Tools
Package Quantity25
DescriptionShrink Link 0.75" X 1.75" - (25 Pack)
ColorYellow
Manufacturers Part Number7100241915
Brand3M DBI-SALA