The M400004 Hard Hat Tether helps protect your tools, property, and the workers below by providing a secure connection between your hard hat and workers at height. Certified to ANSI/ISEA 121 the 16-inch elastic hard hat tool tether quickly attaches to the accessory slot on the hard hat.
Werner® 16" Elastic Hard Hat Tether
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16 |
| Weight Capacity | 2 lbs |
| Weight | 0.5 lbs |
| Extended Length | 16 in |
Product Details
| Type | Elastic Hard Hat Tether |
| Material | Polyester, Nylon |
| Color | Orange |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI/ISEA 121-2018 |
Related Products
The Arc Flash rated Tool Attachment allows you to create an attachment point to securely connect your Arc Flash rated tool tethers. Made from a Kevlar®/ Nomex® blended webbing, they provide superior heat and burn resistance allowing your tools to stay tethered, and workers below safe, even in the harshest conditions. Features: Meets ASTM F887 and ANSI ISEA 121 Arc Flash Standards Swivel design offers high resistance to abrasion Swivel top and cinch loop end For use with hang holes or slots on tools Rated for tools up to 10 lbs.
Ergodyne Squids® Twin Leg Stainless Steel Triple Carabiner, 15Lbs., Standard, Lime, 19083 Stainless Steel Screw Gate Tool Lanyard - Twin Leg Triple Carabiner: Stainless steel carabiners with locking screw gates for a sure connection in more corrosive environments. Dual leg for multiple connections. Applications: Oil & Gas, Mining, Food Processing, Heavy Construction, Utilities, Iron workers, Arborists, Wind Energy, Telecommunications. Features: Stretch cord surrounded by tubular nylon webbing Lock stitching at both ends for extra security Twin leg for connecting multiple tools or having ...
3M™ DBI-SALA® 1500065 Hook2Quick Ring Coil Tether With Tail1500065 Designed to be used with hammers and the 3M™ DBI-SALA® Hammer Holster, the Hook2Quick Ring Coil Tool Tether with Tail is the ideal tether for hammers. Vinyl-coated braided steel makes the tether durable, easy to clean, and work well around heat. Vinyl-coated braided-steel coil Self-locking aluminum carabiner Designed for use with the 3M™ DBI-SALA® Hammer Holster Third party certified to a 2 lb. (0.9 kg) maximum capacity with 2:1 safety factor 3 in. (7.6 cm) in length relaxed, 62 in. (157.5 cm) in length stretched ...
When it's raining wrenches you know you're in for a tough day. Our Tool Lanyards are on the job keeping peeps working below from taking some cascading chromium to the cranium. They quickly tether to light power tools and feature a tough aluminum carabiner, stretchable inner cord, and rugged nylon webbing sleeve for long-lasting performance. When it's raining wrenches you know you're in for a tough day. Thankfully our Tool Lanyards are on the job keeping peeps working below ladders, scaffolding and catwalks from taking some cascading chromium to the cranium. Sorry, now there's no excuse ...
3M™ DBI-SALA® 1500060 Clip2Loop Coil Tether Non-Conductive - 10 Pack1500060 The 3M™ DBI-SALA® Clip2Loop Coil Tool Tether is engineered to withstand harsh work environments. The ballistic nylon heavy-duty swivel snap quickly attaches to any D-ring attachment, while a side release loop attachment provides a quick and secure solution to tethering cameras, cell phones, radios, and other small objects. This coil combines perfectly with our Micro D-ring to create drop prevention solutions for items that otherwise are very difficult to tether. Ultra compact coil style tether Clip at one ...