Proto® Adjustable Web Belt, 2"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | up to 50 in |
Product Details
| Manufacturers Part Number | J95230 |
| Type | Adjustable Web Belt, 2" |
| Brand | Proto |
Related Products
3M™ DBI-SALA® 1500086 Adjustable Wristband With Retractor And Trigger Snap1500086 The 3M™ DBI-SALA® Adjustable Wristband with Retractor is constructed out of elastic webbing that can be adjusted to virtually any wrist size. A replaceable 3M™ DBI-SALA® Safety Steel Cable Retractor is included with an attached thumb-operated trigger allowing tools to easily be tied off. Adjusts to virtually any wrist size with hook and loop system Includes a 3M™ DBI-SALA® Steel Cable Retractor with attached trigger to connect directly to your tool Elastic band helps ensure a comfortable fit Attached ...
3M™ DBI-SALA® 1500084 Adjustable Wristband With Cord1500084 The 3M™ DBI-SALA® Adjustable Wristband with Cord is constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can easily be tied off to this wristband using sewn-in cord. Adjusts to virtually any wrist size with hook and loop system Heavy-duty cord is used to attach and stage tools directly to wristband Third party certified to a 5 lb. (2.3 kg) maximum capacity Elastic band helps ensure a comfortable fit
3M™ DBI-SALA® 1500107 Dual Tool Holster (Belt) With Retractors1500107 Constructed from a premium heavy duty ballistic denier fabric and high-density webbing, the 3M™ DBI-SALA® Dual Tool Harness Holster is engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. Neoprene pockets on the front and back of the holster each accommodate Steel Cable Retractors (2 retractors included). 2 neoprene pockets with retractors, 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity Bottom drain vent High visibility ...
3M™ DBI-SALA® 1500110 Comfort Toolbelt - Small-Medium (28"-36")1500110 At last, a drop prevention tool belt system that's both durable and comfortable. 3M™ DBI-SALA® Comfort Tool Belts were designed with a modular approach allowing the user to customize their own personal holster and pouch setup. A premium heavy-duty outer shell constructed with ballistic denier fabric and high-density webbing coats an inner high-density foam core providing both strength and comfort. Modular design for tool carrying flexibility Unique design that provides both strength and comfort Extra padding for ...
3M™ DBI-SALA® 1500106 Dual Tool Holster (Belt)1500106 Constructed from a premium heavy duty ballistic denier fabric and high-density webbing, the 3M™ DBI-SALA® Dual Tool Belt Holster is engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. Neoprene pockets on the front and back of the holster each accommodate an optional retractor. 2 neoprene pockets fit optional retractors Bottom drain vent High Visibility Reflectors Magnetic tool staging system holds tools in place D-ring connection points for ...