Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345923

MPN #: 7012815084

3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs1001210

We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Retrieval wistlets for confined space rescue
  • Attaches to victims wrists
  • Ideal for narrow extractions
  • Integral D-ring connection point for winch/SRL
  • Durable polyester construction
  • Compact and lightweight design
PRICE
$119.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

StyleRetrieval Wristlets
TypeRetrieval Wristlets
MaterialPolyester
Package Quantity1
DescriptionRescue Wristlets
ColorYellow
Manufacturers Part Number7012815084
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.