Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364415

MPN #: R3090TBK

San Jamar® Reserva® Oceans® 9-10-1/2" JBT Dispenser - Black - R3090TBK - Pkg Qty 4

Product Description
Reserva® Oceans® 9-10-1/2" JBT Dispenser

The Reserva® Jumbo Bath Tissue is a large capacity dispenser engineered to eliminate waste by protecting the visible fresh roll until the stub roll is finished.
  • Universal and dispenses any brand or quality of jumbo bath tissue.
  • The Reserva® has increased capacity over a single jumbo bath tissue dispenser because it holds one 9–10.5" jumbo bath roll and one 5" single stub roll.
  • Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
  • Measurements: 16-3/4"W x 5-1/2"D x 12-1/4"H.
PRICE
$275.80  Sold in packages of 4 / $68.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Depth5-1/2 in
Height12-1/4 in

Product Details

StyleJumbo
Mounting LocationWall
CapacityOne 10" Roll & One 5" Stub Roll
MaterialPlastic
Package Quantity4
DescriptionReserva Oceans
ColorBlack
Manufacturers Part NumberR3090TBK
BrandSan Jamar