- The slider prevents access to the spare roll until the first roll is completely empty; no need for maintenance resetting.
- Universal and dispenses any brand or quality of jumbo bath tissue.
- Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
- Measurements: 19"W x 5-1/4"D x 12"H.
San Jamar Twin 9" JBT Dispenser, Classic, Transparent Black Pearl - R4000TBK
Write a Review
|
Questions & Answers (0)
Product Description
The industry–leading Twin 9" JBT Dispenser is one of San Jamar's most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The Infinity System® provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste..
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 5-1/4 in |
| Height | 12 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Classic Twin |
| Color | Black |
| Manufacturers Part Number | R4000TBK |
| Brand | San Jamar |