Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Swan

Model # :WBB3077917

MPN #: 02135

Black Swan PTFE Tape - High Density, China - 1" X 520" - Pkg Qty 12

Product Description
A heavy duty industrial PTFE tape that should be used on the highest quality jobs. More PTFE per square inch than regular PTFE 3 tape. Thickness is .0035 ± .0005 and density of .7 g/cm. Provides a tight seal for any threaded joint and permits easy disassembly; withstands –450º F (-268°C) to +500º F (260°C). Comes in individual plastic dispenser. For use on oxygen systems. Non-toxic and non-flammable. Meets Federal Specification MIL-T-27730A.

PRICE
$53.04  Sold in packages of 12 / $4.42 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length520 in
Width1 in
Size1" X 520"

Product Details

Temperature Range-450-500 °F
Package Quantity12
DescriptionPTFE Tape - High Density
ColorWhite
Manufacturers Part Number02135
Max PSI10,000 psi
BrandBlack Swan