- Dual wattage – switch from 1500 to 1200 watts for up to 19% energy savings
- Magnetic hand set locking system
- Tourmaline technology
- Two air speed and heat settings
- Smooth, quiet motor
- 6 ft. coiled cord
- Soft-glow nightlight (001632-040-000)
- Removable lint filter
- Automatic shut-off when placed in wall-mount base
- Test-reset Safety Plug offers immersion shock protection
- One Year Limited Hospitality Warranty
Sunbeam® Wall Mount Dryer, Tourmaline, Nightlight, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$371.70 Sold in packages of 6 / $61.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Width | 4-13/16 in |
| Height | 4-7/8 in |
Product Details
| Type | Wall Mount Hair Dryer |
| Color | White |
| Mounting Location | Wall |
| Material | Plastic |
| Watts | 1200 - 1500 W |
| Package Quantity | 6 |
| Manufacturers Part Number | 1632040000 |
| Brand | Sunbeam |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |