Economical and ultra-compact, the surface-mounted NOVA 2 automatic hand dryer is designed to fit small budgets and smaller restrooms. Its infrared sensor allows for efficient, hands-free operation, while its NiChrome heating element provides a comfortable, warm airflow that dries hands in about 30 seconds. Universal voltage adapts within a range of 110 to 240 volts (50 to 60 Hz), simplifying installation. Model 0930 features a sleek white epoxy enamel finish on steel for a clean appearance and durability. Vandal resistant and backed by a 2-year limited warranty, the NOVA 2 economy hand dryer offers a quiet, functional solution for low traffic commercial restroom projects.
Features:- Economical solution for low-traffic commercial restrooms
- Quiet operation for sound-sensitive areas
- Infrared sensor starts and stops motor for touchless operation
- Universal voltage simplifies installation (accepts 110–240 V input)
- 176 cubic feet per minute air flow allows for moderate drying
- NiChrome heating element optimizes heating operation and provides user comfort
- Compact design optimizes space
- Vandal-resistant to reduce maintenance costs
- Steel cover with a durable, white epoxy finish
- ADA compliant when installed with ADA recess kit or ADA wall guard