Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2546080

MPN #: 48810

Chicago-Latrobe 157 J HSS General Purpose Bright 118 Point Screw Machine Drill - Pkg Qty 12

Product Description
General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. Bright finish up to 1/2". Black oxide finish over 1/2". For drilling in alloy steel, carbon steel, cast iron and non-ferrous materials. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$92.52  Sold in packages of 12 / $7.71 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Letter SizeJ
SizeJ
Flute Length1-1/2 in
Diameter0.277
Metric Diameter7.04
Shank Size0.277 in
Shank Length1.1875 in

Product Details

Measuring SystemLetter
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleScrew Machine Drill
MaterialHSS
Point TypeRadial
Manufacturers Part Number48810
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle118 Degrees
Shank TypeStraight
Series157
StyleGeneral Purpose
FinishBright
Package TypeTube
Package Quantity12