Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2546532

MPN #: 55098

Chicago-Latrobe 157-TN 3/32 HSS General Purpose TiN 118 Point Screw Machine Drill - Pkg Qty 12

Product Description
General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish hole quality and drill life. For drilling in alloy steel, carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$92.16  Sold in packages of 12 / $7.68 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Size3/32"
Flute Length3/4 in
Diameter0.09375
Fractional Diameter3/32"
Metric Diameter2.38
Shank Size0.0938 in
Shank Length1 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleScrew Machine Drill
MaterialHSS
Point TypeRadial
Manufacturers Part Number55098
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle118 Degrees
Shank TypeStraight
Series157-TN
StyleGeneral Purpose
FinishTiN
Package TypeTube
Package Quantity12