Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prebena

Model # :WBB2335178

MPN #: DA63CRV-S18

15GA Nail angled 2-1/2" Length stainless 316 33° angled Finish Nail - Pkg 4000

Product Description
15GA Nail angled 2-1/2" Length stainless 316 33° angled Finish Nail - similar to Senco DA - Pkg 4000

Features:
  • Cutting Point: Chisel Point
PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Gauge15 ga

Product Details

Padlock Capacity2-1/2"
Country of OriginChina
FinishStainless Steel
MaterialStainless 316
Package Quantity4000
Manufacturers Part NumberDA63CRV-S18
Fastener Collation33 Degree
BrandPrebena