Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fire Extinguishers

Fire extinguishers are essential safety devices designed to suppress and extinguish fires rapidly. With various types, such as ABC or CO2 fire extinguishers, they are suitable for different fire classes. Fire extinguishers are ideal for homes, offices, and industrial settings, providing a reliable and immediate response to fire emergencies and enhancing overall safety.
50 Results
Dry Chemical Fire Extinguishers

Dry Chemical Fire Extinguishers

CompareImageTypeFire TypeUL CertificationExtinguishing MaterialDiameterHeightModel #Price
Amerex 10LB Dry Chemical Fire Extinguisher, Wall Mount, Type A, B, C
Dry Chemical
A, B, C
40A:80B:C
Mono Ammonium Phosphate
5 in
20 in
Ships Same Day
WBB2680339
$100.00
Kidde Pro Dry Chemical Commercial Fire Extinguisher, Wall Mount, Type A, B, C, 20 lb. Capacity
Dry Chemical
A, B, C
299, 711
Mono Ammonium Phosphate
7-1/4 in
21-5/16 in
Ships Same Day
WBB3172755
$169.97
Potter-Roemer Fire Extinguisher, 10 lb,  ABC Dry Chemical, Red, 5x20
Dry Chemical
A, B, C
4-A, 60B:C
Mono Ammonium Phosphate
5 in
20-1/2 in
Ships Same Day
WBB776488
$149.95
Kidde Pro Dry Chemical Fire Extinguisher w/Metal Strap Bracket, Wall Mount, Type A, B, C, 2.5 lb Cap
Dry Chemical
A, B, C
299, 711
Mono Ammonium Phosphate
3-1/4 in
14-7/8 in
Ships Same Day
WBB3172774
$57.95
Amerex 5LB Dry Chemical Fire Extinguisher, Wall Mount, Type A, B, C
Dry Chemical
A, B, C
3A:40B:C
Mono Ammonium Phosphate
4-1/4 in
15-1/4 in
Ships Same Day
WBB2680338
$80.00
Kidde Pro Dry Chemical Commercial Fire Extinguisher, Wall Mount, Type A, B, C, 10 lb. Capacity
Dry Chemical
A, B, C
299, 711
Mono Ammonium Phosphate
5-3/16 in
19-1/2 in
Ships Same Day
WBB3172802
$74.97
Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL
Dry Chemical
B, C
5-B:C
Sodium Bicarbonate
3-1/4 in
11 in
Ships Same Day
WBB314800
$42.95
Potter-Roemer Fire Extinguisher, 5 lb,  ABC Dry Chemical, Red, 4-4/4x15-1/4
Dry Chemical
A, B, C
2-A, 10:B-C
Mono Ammonium Phosphate
4-1/4 in
15-1/4 in
Ships Same Day
WBB776487
$96.95
Kidde Pro Dry Chemical Commercial Fire Extinguisher, Wall Mount, Type A, B, C, 2.5 lb. Capacity - Pkg Qty 6
Dry Chemical
A, B, C
299, 711
Mono Ammonium Phosphate
3-1/4 in
14-1/4 in
WBB3172763$52.95 ea.
JL Industries Galaxy Fire Extinguisher, 10 lbs Regular Dry Chemical
Dry Chemical
B, C
40-B:C
Mono Ammonium Phosphate
5-1/8 in
21 in
WBB764951$129.95
Showing 1-10 of 22 results
CO2 Fire Extinguishers

CO2 Fire Extinguishers

Showing 1-10 of 11 results
Clean Agent Fire Extinguishers

Clean Agent Fire Extinguishers

Multipurpose Fire Extinguishers

Multipurpose Fire Extinguishers

Fire Extinguishers Brackets

Fire Extinguishers Brackets

Kitchen & Cooking Oil Fire Extinguishers

Kitchen & Cooking Oil Fire Extinguishers