Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB436678

MPN #: FEC-1

Fire Extinguisher Cart With Wall-Mounted Brackets

Product Description
Designed for use with fire extinguishers up to 8" diameter. Adjustable EPDM retaining straps keep extinguisher secure and allow for quick access. Smart design allows for easy pulling with curved handle. Wide-track wheel design keeps cart stable while rolling. Wall-mounted bracket included for hanging. Includes two 4" polyurethane-on polyurethane wheels. 4" x 2" stabilizing plate keeps unit upright when empty and helps retain extinguisher. Overall size: 41-3/8"H x 14-3/8"W x 11-1/8"D. Steel construction with powder-coat yellow finish and red plastic threaded handle for improved grip.

PRICE
$157.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
$157.95
Buy 4+ units
$139.95Save $18.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/8 in
Width14-5/8 in
Depth8-1/4 in
Height41-3/8 in

Product Details

TypeFire Extinguisher Cart
UsageExtinguishers up to 8" Diameter
ColorBlue
Manufacturers Part NumberFEC-1
BrandVestil